Tee Fitting for Wireway, 6x6

Item #: 0630167

Cat #: F66GTGV

UPC: 783510891206

$ 238.28 EA
Company wide:
0 in stock
Wireway Tee Fitting, Type 1, Flush Tee/ 90 Deg, Bulletin F40gf (galvanized Type 1 Lay-in Wirewayfittings), Size/dims: 6" x 6", Material/Finish: Galvanized

Overview

Wireway Tee Fitting, Type 1, Flush Tee/ 90 Deg, Bulletin F40gf (galvanized Type 1 Lay-in Wirewayfittings), Size/dims: 6" x 6", Material/Finish: Galvanized

Lay-in Galvanized 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510891206, F66GTGV, HOFF66GTGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in