Wireway, Type 1, Screw Cover, 6" x 6" x 72", Steel, Galvanized, No KOs

Item #: 0630145

Cat #: F66T172GV

UPC: 783510885106

$ 219.22 EA
Company wide:
1 in stock
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 6 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 6 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510885106, F66T172GV, HOFF66T172GV

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
Length: 72 in
Height: 6 in
Width: 6 in
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: No