ETN S40N14S01PCE General-Purpose En

Item #: 0630028

Cat #: S40N14S01PCE

UPC: 786680083105

$ 2466.96 EA
Company wide:
0 in stock
Documents & Guides
C-H S40N14S01PCE GENERAL-PURP

Overview

C-H S40N14S01PCE GENERAL-PURP
Also known as: 786680083105, S40N14S01PCE, CUTS40N14S01PCE

Specifications

Volt Amps: 1kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 1kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440