CT Mounting Base 800 A 3P wLug

Item #: 0629987

Cat #: CTMB8003L

UPC: 783510144418

$ 848.54 EA
Company wide:
0 in stock

Overview

CT Mounting Base, Steel

Available in three variations of conductor connection styles to match your application: 1/2-in. studs on 1-3/4-in. centers, a model with mechanical lugs and a model with lugs on one side and studs on the other to accommodate the preference difference between line and load connections. Pre-punched mounting base holes align with the studs in a CT enclosure.

Also known as: 783510144418, CTMB8003L, HOFCTMB8003L

Specifications

Weight: 35 lb
Amps: 800
Finish: Galvanized
Weight: 35 lb
Finish: Galvanized
Amps: 800