Slotted Wiring Duct, 2"x2", NA, Gray

Item #: 0629979

Cat #: 181-22024

UPC: 089306291831

$ 0.91 FT
Clearance
Price good while supplies last
Company wide:
48 in stock
Documents & Guides
Slotted Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 2" x 2", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306291831, 181-22024, TYN18122024

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC