D2.5/5.P Screw Clamp Terminal Block With Ground

Item #: 0629957

Cat #: 0165 909.05

UPC: 662019960470

$ 6.36 EA
Company wide:
11 in stock
Documents & Guides
D2.5/5.P Screw Clamp Terminal Block With Ground, 5mm Spacing, Insulation: Polyamide, Test Voltage: 3500 Volts, Color: green, Gauge Type: A3

Overview

D2.5/5.P Screw Clamp Terminal Block With Ground, 5mm Spacing, Insulation: Polyamide, Test Voltage: 3500 Volts, Color: green, Gauge Type: A3
Also known as: 662019960470, 0165 909.05, ENT1SNA165909R0500

Specifications

Color: Green/Yellow
Material: Polyamide
Mounting: Screw Mount
Color: Green/Yellow
Mounting: Screw Mount
Material: Polyamide