Fiberglass Platform Twin Stepladders

Item #: 0629935
Cat #: P6202
UPC: 051751044874
$ 191.22 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Twin Stepladder; Series P6200, Type Ia, Duty Rating; Ladder Height: 2 Ft; Platform Width: 14-5/8 In; Platform Height: 15 In; Base Width: 23-3/8in; Spread: 29-3/4 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 4 Ft; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange:1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 4.200

Overview

Werner; Platform Twin Stepladder; Series P6200, Type Ia, Duty Rating; Ladder Height: 2 Ft; Platform Width: 14-5/8 In; Platform Height: 15 In; Base Width: 23-3/8in; Spread: 29-3/4 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 4 Ft; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange:1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 4.200
The P6202 Fiberglass 2ft Platform Ladder has a duty rating of 300lb and features a safety guardrail to encourage proper use. Back-up plates reinforce all top connectors and the large platform provides a secure and comfortable work area. The slip-resistant TRACTION-TRED® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The EDGE® molded brace and foot pad combination provides bracing strength and increased protection from damage. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751044874, P6202, WERP6202

Specifications

Type: Platform
Material: Fiberglass
Type: Platform
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)