Type Fdpw Fusible Panelboard Switch

Item #: 0629928

Cat #: FDPWT3222R

UPC: 786679651612

$ 2164.12 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 60 Amp, Unit 2: 60 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 60 Amp, Unit 2: 60 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Also known as: 786679651612, FDPWT3222R, CUTFDPWT3222R

Specifications

Poles: 3
Horsepower: 10, 15
Interrupt Rating DC: 200
Amps: 60
Poles: 3
Interrupt Rating DC: 200
Horsepower: 10, 15
Amps: 60