277V AC, Replacement Coil, C25

Item #: 0629889

Cat #: 9-3256-7

UPC: 782116348176

$ 261.93 EA
Company wide:
0 in stock
Documents & Guides
277V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 60, 75 Amp, & 4-Pole 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor.

Overview

277V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 60, 75 Amp, & 4-Pole 25, 30 & 40 Amp, 50/60 Hz, Used with C25 DP Contactor.
Also known as: 782116348176, 9-3256-7, CUT932567

Specifications

Volts AC Control: 277
Family / Style: Freedom
Poles: 3, 2
Amps: 75
Mounting: Device
Size: Class B
Amps Range: 25 - 75
Volts AC Control: 277
Poles: 3, 2
Mounting: Device
Amps Range: 25 - 75
Family / Style: Freedom
Amps: 75
Size: Class B