120V, Controllers Liquid Level Control

Item #: 0629858

Cat #: LLC54AA

UPC: 07945899635

$ 145.42 EA
Company wide:
0 in stock
Documents & Guides
120V, Controllers Liquid Level Control

Overview

120V, Controllers Liquid Level Control
The LLC5 provides dual probe conductive liquid level control in a convenient octal plug-in package. Models are available for fixed fill or drain operation. Isolated, pulsed DC voltage on the probes prevents electrolytic plating. Less than 1 mA of current is used to sense the presence of conductive liquid between the probes and common. On adjustable units, the sensitivity adjustment eliminates false tripping caused by floating debris and foaming agents.
Also known as: 07945899635, LLC54AA, LFULLC54AA

Specifications

Type: Liquid Level Control, Drain Dual
Mounting: Socket
Type: Liquid Level Control, Drain Dual
Mounting: Socket

Customer Reviews

No reviews for this product
(0)