22mm Indicator Light, Blue, Modular

Item #: 0629857

Cat #: ML1-100L

UPC: 320500306182

$ 8.00 EA
Company wide:
1 in stock
Documents & Guides
22.5 mm, Blue, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.

Overview

22.5 mm, Blue, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.

Modular Pilot Light - Pilot light head - Blue - Illuminated

Also known as: 320500306182, ML1-100L, ABBML1100L

Specifications

Color: Blue
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Shape: Round
Color: Blue
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Shape: Round
Family / Style: Modular
Type: Indicator, Illuminated