Contact Block Lamp, 24V AC/DC, Red

Item #: 0629847
Cat #: KA2-2021
UPC:
$ 1.38 EA
Clearance
Price good while supplies last
Company wide:
441 in stock
Documents & Guides
Red, 24V AC/DC, LED Lamp.

Overview

Red, 24V AC/DC, LED Lamp.
LED bulb - Red - Rated Voltage 24 V, (AC)/DC - Rated Current 15 mA - Service Life >50 000 h
Also known as: KA2-2021, ABBKA22021

Specifications

Volts DC Control: 24
Type: Accessories, LED, Lamp
Color: Red
Volts AC Control: 24
Lumens: 250
Volts DC Control: 24
Color: Red
Lumens: 250
Type: Accessories, LED, Lamp
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)