Extended Pushbutton, Illuminated

Item #: 0629838

Cat #: MP3-11R

UPC: 320500268015

$ 10.81 EA
Company wide:
43 in stock
Documents & Guides
22.5 mm, Non-metallic Pushbutton, Illuminated, Momentary, Extended, Red Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Overview

22.5 mm, Non-metallic Pushbutton, Illuminated, Momentary, Extended, Red Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Modular Pushbutton - Momentary - Extended - Red - Illuminated - Black plastic - No contact block

Also known as: 320500268015, MP3-11R, ABBMP311R

Specifications

Color: Red
Type: Extended, Illuminated, Momentary
Family / Style: Modular
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Family / Style: Modular
Type: Extended, Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4