Rotary Dimmer Knob, 120 Amp, 600 Watts

Item #: 0629829

Cat #: RDL06-TW

UPC: 078477855621

$ 21.03 EA
Company wide:
29 in stock
Documents & Guides
Leviton RDL06-TW Dimmer, Wattage: 600W, Push Rotary On/Off, Single Pole/3-Way, Incandescent 150W LED/CFL, Includes White Knob

Overview

Leviton RDL06-TW Dimmer, Wattage: 600W, Push Rotary On/Off, Single Pole/3-Way, Incandescent 150W LED/CFL, Includes White Knob
Also known as: 078477855621, RDL06-TW, LEVRDL06TW

Specifications

Wattage: 600
Color: White
Wattage: 600
Color: White