Transformer, Dry Type, 3KVA, 480 Delta; - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0629810

Cat #: T2A533081S

UPC: 047503733509

$ 1756.52 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 3 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 3 KVA, 480 Delta; - 208Y/120 Volt AC, 3-Phase, NEMA 3R

Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.

Also known as: 047503733509, T2A533081S, ACMT2A533081S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 3kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta