22mm Indicator Light, Green, Modular

Item #: 0629773

Cat #: ML1-100G

UPC: 320500306168

$ 8.00 EA
Company wide:
19 in stock
Documents & Guides
22.5 mm, Green, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.

Overview

22.5 mm, Green, Pilot Light Operator Head. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Requires Head, Contact Block Holder, Lamp Block & Lamp.

PILOT LIGHT ML1-100G

Also known as: 320500306168, ML1-100G, ABBML1100G

Specifications

Color: Green
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Indicator, Illuminated
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Family / Style: Modular
Type: Indicator, Illuminated