2
more

$ 60.18 EA
Company wide:
1
in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Illuminated, 40mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Illuminated, 40mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Modular Emergency Stop - Twist release - Mushroom 40mm - Red - Illuminated - Black - No contact block
Also known as: 320500307035, MPMT3-11R, ABBMPMT311R
Specifications
| Color: | Red |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Diameter: | 40 mm |
| Type: | Maintained, Illuminated |
| Color: | Red |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Maintained, Illuminated |
| Family / Style: | Modular |
| Diameter: | 40 mm |