Mushroom Head Pushbutton, Red, Modular

Item #: 0629767

Cat #: MPM1-10R

UPC: 320500274863

$ 28.35 EA
Company wide:
4 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Black Bezel, Mushroom Head, 40 mm Diameter, Red, Momentary, No Light Unit. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, Non-illuminated, Black Bezel, Mushroom Head, 40 mm Diameter, Red, Momentary, No Light Unit. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Modular Mushroom pushbutton - Momentary - Mushroom 40mm - Red - Non-illuminated - Black plastic - No contact block

Also known as: 320500274863, MPM1-10R, ABBMPM110R

Specifications

Color: Red
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Momentary
Diameter: 40 mm
Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Diameter: 40 mm
Family / Style: Modular
Type: Non-Illuminated, Momentary