Extended Pushbutton, Non-Illuminated

Item #: 0629765

Cat #: MP3-10G

UPC: 320500267940

$ 10.81 EA
Company wide:
4 in stock
Documents & Guides
22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Extended, Green Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Overview

22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Extended, Green Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Modular Pushbutton - Momentary - Extended - Green - Non-illuminated - Black plastic - No contact block

Also known as: 320500267940, MP3-10G, ABBMP310G

Specifications

Type: Extended, Non-Illuminated, Momentary
Color: Green
Family / Style: Modular
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Non-Illuminated, Momentary
Family / Style: Modular
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4