100 VA TYPE MTE CONTROL TRANSFORMER

Item #: 0629718

Cat #: C0100E2V

UPC: 786680082382

Company wide:
0 in stock
Documents & Guides
100 VA TYPE MTE CONTROL TRANSFORMER

Overview

100 VA TYPE MTE CONTROL TRANSFORMER
Also known as: 786680082382, C0100E2V, CUTC0100E2V

Specifications

Volt Amps: 100
Type: Industrial Control Transformer
Primary Voltage: 208/230/400/460/575
Secondary Voltage: 24/115/230
Volt Amps: 100
Primary Voltage: 208/230/400/460/575
Type: Industrial Control Transformer
Secondary Voltage: 24/115/230