ETN Y48M48T45CU General-Purpose Enc

Item #: 0629701

Cat #: Y48M48T45CU

UPC: 786680081927

$ 18856.13 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M48T45CU GENERAL-PURPO

Overview

C-H Y48M48T45CU GENERAL-PURPO
Also known as: 786680081927, Y48M48T45CU, CUTY48M48T45CU

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 480 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 480 Delta
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R