4.0 - 6.0 Amp, IEC, Overload Relay

Item #: 0629678

Cat #: XTOM006AC1

UPC: 015080145657

$ 61.19 EA
Company wide:
5 in stock
Documents & Guides
4.0 - 6.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame A Miniature Contactors

Overview

4.0 - 6.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame A Miniature Contactors

AFC EMT steel fittings are built to keep your installs fast, clean, and code-compliant. From setscrew and compression connectors and couplings to raintight options, AFC offers a complete line of steel fittings dedicated to EMT conduit. All are UL listed, meet NEMA FB-1 and Federal Specification requirements, and feature heavy steel construction with zinc plating for long-term performance—indoors, outdoors, and in concrete-tight applications. Installers and contractors get dependable, easy-to-assemble fittings that save time on every run. Purchasing agents get a broad, standardized EMT line from a single source, simplifying material lists, stocking, and submittals.

Also known as: 015080145657, XTOM006AC1, CUTXTOM006AC1

Specifications

Amps: 6
Poles: 3
Type: Thermal, IEC, Overload Relay
Amps Range: 4 - 6
Amps: 6
Type: Thermal, IEC, Overload Relay
Poles: 3
Amps Range: 4 - 6