PLATT logo

TCP 31025850 3' T8 50K LAMP

Item #: 0629673
Cat #: 31025850
UPC: 762148310068
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2225, CRI: 86, Color Temperature: 5000K. Rated Average Life: 24,000 Hrs. Length: 36 inch

Overview

Fluorescent Lamp, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2225, CRI: 86, Color Temperature: 5000K. Rated Average Life: 24,000 Hrs. Length: 36 inch
Also known as: 762148310068, 31025850, TCP31025850

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2225
Length: 3 ft, 36 in
Wattage: 25
Color Rendering Index (CRI): 86
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Color Rendering Index (CRI): 86
Light Technology: Fluorescent
Lumens: 2225
Wattage: 25
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)