ETN S24N60S07 General-Purpose Encap

Item #: 0629649

Cat #: S24N60S07

UPC: 786680080814

$ 2620.86 EA
Company wide:
0 in stock
Documents & Guides
C-H S24N60S07 GENERAL-PURPOSE

Overview

C-H S24N60S07 GENERAL-PURPOSE
Also known as: 786680080814, S24N60S07, CUTS24N60S07

Specifications

Volt Amps: 7.500kVA
Primary Voltage: 240
Secondary Voltage: 600 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 7.500kVA
Secondary Voltage: 600 Delta
Primary Voltage: 240
IP/NEMA Rating: NEMA 3R