Precut W/S for-2" Trade Size Pipe

Item #: 0629638

Cat #: SSWBLU220

UPC: 730573037201

$ 5.37 EA
Company wide:
0 in stock
Series SSW 1/8" thick x 3" wide x 10" - precut strip for 2" pipe

Overview

Series SSW 1/8" thick x 3" wide x 10" - precut strip for 2" pipe
Also known as: 730573037201, SSWBLU220, STISSWBLU220

Specifications

Color: Blue
Family / Style: SSW
Color: Blue
Family / Style: SSW