Elastomeric Sealant 29oz caulk tube

Item #: 0629600

Cat #: ES129

UPC: 730573081297

$ 33.25 EA
Company wide:
0 in stock
Series ES Elastomeric Sealant 29 Ounce Tube 52 Cu. In. (858ml)

Overview

Series ES Elastomeric Sealant 29 Ounce Tube 52 Cu. In. (858ml)
Also known as: 730573081297, ES129, STIES129

Specifications

Color: Light Blue
Color: Light Blue