ETN Y48D28B15CUS64X General-Purpose

Item #: 0629599

Cat #: Y48D28B15CUS64X

UPC: 786680079979

$ 34023.73 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28B15CUS64X GENERAL-P

Overview

C-H Y48D28B15CUS64X GENERAL-P
Also known as: 786680079979, Y48D28B15CUS64X, CUTY48D28B15CUS64X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X