ETN Y48D28E15S64X General-Purpose E

Item #: 0629596

Cat #: Y48D28E15S64X

UPC: 786680079962

$ 29927.45 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28E15S64X GENERAL-PUR

Overview

C-H Y48D28E15S64X GENERAL-PUR
Also known as: 786680079962, Y48D28E15S64X, CUTY48D28E15S64X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X