ETN Y72D48T15 General-Purpose Encap

Item #: 0629578

Cat #: Y72D48T15

UPC: 786685465821

$ 5943.44 EA
Company wide:
0 in stock
Documents & Guides
C-H Y72D48T15 GENERAL-PURPOSE

Overview

C-H Y72D48T15 GENERAL-PURPOSE
Also known as: 786685465821, Y72D48T15, CUTY72D48T15

Specifications

Volt Amps: 15kVA
Primary Voltage: 200
Secondary Voltage: 480 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 480 Delta
Primary Voltage: 200
IP/NEMA Rating: NEMA 3R