ETN Y48D47T15SS4X General-Purpose E

Item #: 0629571

Cat #: Y48D47T15SS4X

UPC: 786680079726

$ 24539.59 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D47T15SS4X GENERAL-PUR

Overview

C-H Y48D47T15SS4X GENERAL-PUR
Also known as: 786680079726, Y48D47T15SS4X, CUTY48D47T15SS4X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X
Secondary Voltage: 277/480Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 4X
Primary Voltage: 480
Secondary Voltage: 277/480Y