3' General Purpose Striplight

Item #: 0629530

Cat #: C225MVOLTGEB10IS

UPC: 745972162355

Call for price
Company wide:
0 in stock
Documents & Guides
General Purpose Strip, Length: 3', (x2) T8 Lamps, 25W, 120-277V, Instant Start Electronic Ballast

Overview

General Purpose Strip, Length: 3', (x2) T8 Lamps, 25W, 120-277V, Instant Start Electronic Ballast
Also known as: 745972162355, C225MVOLTGEB10IS, LITC225MVOLTGEB10I

Specifications

Length: 3 ft
Wattage: 25
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 3 ft
Light Technology: Fluorescent
Wattage: 25
Volts AC Range: 120 - 277