Decorator Dimmer, 600W, 120V, Gray

Item #: 0629524

Cat #: MAELV-600-GR

UPC: 027557443074

$ 188.36 EA
Company wide:
0 in stock
Decorator Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Gray.

Overview

Decorator Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Gray.

Maestro Dimmer - Gloss Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in gray

Also known as: 027557443074, MAELV-600-GR, LUTMAELV600GR

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Gray
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Mounting: Knuckle
Volts AC: 120
Color: Gray