3
more

Catamount 30 Series 1-Piece Intermediate Cable Tie, 5.51 IN L x .14
Item #: 0629516
Cat #: L-5-30-9-C
UPC: 728494915609
$ 0.19 EA
Company wide:
0
in stock
Documents & Guides
Catamount 30 Series 1-Piece Intermediate Cable Tie, 5.51 IN L x .14 IN x .05 IN THK, Nylon/Polyamide 6.6
Overview
Catamount 30 Series 1-Piece Intermediate Cable Tie, 5.51 IN L x .14 IN x .05 IN THK, Nylon/Polyamide 6.6
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494915609, L-5-30-9-C, THBL5309C
Specifications
| Width: | 0.130 in |
| Color: | Natural |
| Weight Capacity: | 30 lbs |
| Material: | Nylon |
| Length: | 5.600 in |
| Width: | 0.130 in |
| Weight Capacity: | 30 lbs |
| Length: | 5.600 in |
| Color: | Natural |
| Material: | Nylon |