Weatherproof Wire Conn, 61®/62®, 5 each, 10/Card

Item #: 0629513

Cat #: 30-6162

UPC: 783250758135

$ 1.38 EA
Company wide:
854 in stock
Wire Connector, Weatherproof Type, Color: Gray/Red & Gray/Orange , Wire Ranges: 20 - 10 AWG, Package of 10. Pack includes (5) of Model 61 & (5) of Model 62 For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Overview

Wire Connector, Weatherproof Type, Color: Gray/Red & Gray/Orange , Wire Ranges: 20 - 10 AWG, Package of 10. Pack includes (5) of Model 61 & (5) of Model 62 For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

100% Silicone-based sealant protects against moisture and corrosion UL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applications Easy to apply, pre-filled twist-on wire connectors Swept wing design is built for comfort and efficiency Eliminates the need for heat-shrink or excessive taping Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F) Models 61 and 63 approved for bonding and grounding applications For use in damp/wet location or above-grade applications

Also known as: 783250758135, 30-6162, IDE306162

Specifications

Color: Red, Blue
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 8
Color: Red, Blue
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 18 - 8