PLATT logo

22 to 14 AWG Weatherproof Wire Connector

Item #: 0629510
Cat #: 30-061
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Wire Connector, Weatherproof Type, Color: Blue/Orange, Wire Ranges: 22 - 14 AWG, Package of 6. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Overview

Wire Connector, Weatherproof Type, Color: Blue/Orange, Wire Ranges: 22 - 14 AWG, Package of 6. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.
Also known as: 30-061, IDE30061

Specifications

Gauge: 18, 14, 22, 16, 20
Color: Blue, Orange
Type: Weatherproof Type, Wire Connector
Material: Copper
Gauge: 18, 14, 22, 16, 20
Type: Weatherproof Type, Wire Connector
Color: Blue, Orange
Material: Copper

Customer Reviews

No reviews for this product
(0)