ETN S24G48S15CUSS4X General-Purpose

Item #: 0629495

Cat #: S24G48S15CUSS4X

UPC: 786680079320

Company wide:
0 in stock
Documents & Guides
C-H S24G48S15CUSS4X GENERAL-P

Overview

C-H S24G48S15CUSS4X GENERAL-P
Also known as: 786680079320, S24G48S15CUSS4X, CUTS24G48S15CUSS4X

Specifications

Volt Amps: 15kVA
Primary Voltage: 240
Secondary Voltage: 480 Delta
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Secondary Voltage: 480 Delta
Primary Voltage: 240
IP/NEMA Rating: NEMA 4X