ETN Y48M28B45CUSS General-Purpose E

Item #: 0629492

Cat #: Y48M28B45CUSS

UPC: 786685268132

$ 31677.03 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28B45CUSS GENERAL-PUR

Overview

C-H Y48M28B45CUSS GENERAL-PUR
Also known as: 786685268132, Y48M28B45CUSS, CUTY48M28B45CUSS

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R