ETN Y48G37T15CUSS General-Purpose E

Item #: 0629482

Cat #: Y48G37T15CUSS

UPC: 786685268088

$ 10813.15 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G37T15CUSS GENERAL-PUR

Overview

C-H Y48G37T15CUSS GENERAL-PUR
Also known as: 786685268088, Y48G37T15CUSS, CUTY48G37T15CUSS

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 220/380Y