Made in USA

28 Piece Electrician Tool Set

Item #: 0629456
Cat #: 80028
UPC: 092644800283
$ 414.99 EA
Company wide:
0 in stock
28 Piece Electrician Tool Set, Canvas Zipper Bag & 16" Canvas Tool Bag, Includes: 4 Pliers, 8 Screwdrivers, 7 Nut Drivers, 1 Adjustable Wrench, a Power-Return Rule, a Torpedo Level, 1 Crimper/Cutter Tool, 1 Wire Stripper/Cutter, Utility Knife, and Protective Eyewear.

Overview

28 Piece Electrician Tool Set, Canvas Zipper Bag & 16" Canvas Tool Bag, Includes: 4 Pliers, 8 Screwdrivers, 7 Nut Drivers, 1 Adjustable Wrench, a Power-Return Rule, a Torpedo Level, 1 Crimper/Cutter Tool, 1 Wire Stripper/Cutter, Utility Knife, and Protective Eyewear.
This electrician's tool set provides a great assortment of professional tools. Set includes a 16 in canvas tool bag to carry them all to whatever job you are doing that day.
Also known as: 092644800283, 80028, KLE80028

Specifications

Material: Canvas
Type: Tool Kit
Standards: California Proposition 65
Material: Canvas
Standards: California Proposition 65
Type: Tool Kit

Customer Reviews

No reviews for this product
(0)