Industrial Unassembled Circulator, Oscillating, Size- 27 IN, Blade S

Item #: 0629411

Cat #: ACU24PO

UPC: 686334796408

$ 951.91 EA
Company wide:
0 in stock
Industrial Unassembled Circulator, Oscillating, Size- 27 IN, Blade Size- 24 IN, CFM 3000 (High) 2600 (Low), 1/4 HP, 2.5 AMP, Speed- 800 (Low), 1100 (High) RPM, 120 V, Paddle Blade, Pedestal Mounting

Overview

Industrial Unassembled Circulator, Oscillating, Size- 27 IN, Blade Size- 24 IN, CFM 3000 (High) 2600 (Low), 1/4 HP, 2.5 AMP, Speed- 800 (Low), 1100 (High) RPM, 120 V, Paddle Blade, Pedestal Mounting

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 686334796408, ACU24PO, TPIACU24PO

Specifications

Mounting: Pedestal
Phase: 1
Standards: California Proposition 65
Horsepower: 0.250
Mounting: Pedestal
Standards: California Proposition 65
Phase: 1
Horsepower: 0.250