General-Purpose Encapsulated Transformer

Item #: 0629396

Cat #: S27N12S02

UPC: 786680076923

$ 1259.74 EA
Company wide:
0 in stock
Documents & Guides
C-H S27N12S02 GENERAL-PURPOSE

Overview

C-H S27N12S02 GENERAL-PURPOSE
Also known as: 786680076923, S27N12S02, CUTS27N12S02

Specifications

Volt Amps: 2kVA
Secondary Voltage: 120
Primary Voltage: 277
IP/NEMA Rating: NEMA 3R
Volt Amps: 2kVA
Primary Voltage: 277
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R