ETN S12N27S01 General-Purpose Encap

Item #: 0629381

Cat #: S12N27S01

UPC: 786685267197

$ 938.02 EA
Company wide:
0 in stock
Documents & Guides
C-H S12N27S01 GENERAL-PURPOSE

Overview

C-H S12N27S01 GENERAL-PURPOSE
Also known as: 786685267197, S12N27S01, CUTS12N27S01

Specifications

Volt Amps: 1kVA
Secondary Voltage: 277
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 1kVA
Primary Voltage: 120
Secondary Voltage: 277
IP/NEMA Rating: NEMA 3R