ETN Y48M47T75CU General-Purpose Enc

Item #: 0629373

Cat #: Y48M47T75CU

UPC: 786680076541

$ 31245.94 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M47T75CU GENERAL-PURPO

Overview

C-H Y48M47T75CU GENERAL-PURPO
Also known as: 786680076541, Y48M47T75CU, CUTY48M47T75CU

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 75kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 480
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 75kVA