ETN Y48D28B15CUSSLS45 General-Purpo

Item #: 0629363

Cat #: Y48D28B15CUSSLS45

UPC: 786680076503

$ 13391.69 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28B15CUSSLS45 GENERAL

Overview

C-H Y48D28B15CUSSLS45 GENERAL
Also known as: 786680076503, Y48D28B15CUSSLS45, CUTY48D28B15CUSSLS

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R