Liquidtight Connector, 2", Straight, Non-Metallic

Item #: 0629345

Cat #: NMLT200BL

UPC: 018997061188

$ 27.67 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, Straight, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, Color: Black. For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA

Overview

Liquidtight Connector, Straight, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, Color: Black. For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA
Also known as: 018997061188, NMLT200BL, ARLNMLT200BL

Specifications

Material: Plastic
Diameter: 2 in
Material: Plastic
Diameter: 2 in