ETN Y48M24T15A General-Purpose Enca

Item #: 0629298

Cat #: Y48M24T15A

UPC: 786685223674

$ 5332.73 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M24T15A GENERAL-PURPOS

Overview

C-H Y48M24T15A GENERAL-PURPOS
Also known as: 786685223674, Y48M24T15A, CUTY48M24T15A

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 240 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 240 Delta
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R