ETN S43N52S16 General-Purpose Encap

Item #: 0629284

Cat #: S43N52S16

UPC: 786680075452

$ 989.12 EA
Company wide:
0 in stock
Documents & Guides
C-H S43N52S16 GENERAL-PURPOSE

Overview

C-H S43N52S16 GENERAL-PURPOSE
Also known as: 786680075452, S43N52S16, CUTS43N52S16

Specifications

Volt Amps: 1.500kVA
Primary Voltage: 416
Secondary Voltage: 460
IP/NEMA Rating: NEMA 3R
Volt Amps: 1.500kVA
Secondary Voltage: 460
Primary Voltage: 416
IP/NEMA Rating: NEMA 3R