ETN Y48M37T30XCUSS General-Purpose

Item #: 0629264

Cat #: Y48M37T30XCUSS

UPC: 786685221038

$ 22763.87 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M37T30XCUSS GENERAL-PU

Overview

C-H Y48M37T30XCUSS GENERAL-PU
Also known as: 786685221038, Y48M37T30XCUSS, CUTY48M37T30XCUSS

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 30kVA
Secondary Voltage: 220/380Y
Phase: 3
Primary Voltage: 480
Secondary Voltage: 220/380Y
Type: Dry Type Transformer
Volt Amps: 30kVA