Shallow Strut, Solid, Aluminum, 1-5/8" x 13/16" x 10'

Item #: 0629256

Cat #: P4000 10EA

UPC: 702316512740

$ 4.85 FT
Company wide:
1,890 in stock
Documents & Guides
Shallow Strut - Solid, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 10 feet

Overview

Shallow Strut - Solid, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 10 feet

A standardized formed structural system used in the construction and electrical industries for light structural support, often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems

Also known as: 702316512740, P4000 10EA, SHALLOWSTRUTALNH10

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 13/16 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum