Made in USA

Strut - No Holes, Aluminum, 1-5/8" x 13/16" x 10'

Item #: 0629256
Cat #: PS 500 10' ALUM
UPC: 702316512740
$ 23.46 FT
Company wide:
0 in stock
Documents & Guides
Strut - No Holes, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 10 feet. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - No Holes, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 10 feet. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
A standardized formed structural system used in the construction and electrical industries for light structural support, often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems
Also known as: 702316512740, PS 500 10' ALUM, PSTPS50010ALUM

Specifications

Product Height: 13/16 in
Length: 10 ft
Product Width: 1 5/8 in
Material: Aluminum
Finish: Plain
Product Height: 13/16 in
Product Width: 1 5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)